
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5363C
Zoro #
G506152347
UPC #
611728344156
Country of Origin
China
Dimensions
Length
14.5
Width
14.75
Diameter
14.75
Details
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Description
A simple glass dome is undeniably stunning in the Atelier pendant. This sleek pendant is finished with polished chrome accents. Use this minimalist, elegant design anywhere you’d like to amplify light — and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.