Zoro Homepage

Atkins Linear Chandelier 4 Lights Matte Black

  • Mfr # ATK440MBK

  • Zoro # G712348459


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Style
Transitional
Glass Finish
Opal Etched Glass
Cord Length
6 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATK440MBK
Zoro #
G712348459
UPC #
611728378106
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.25 x 4.25 Top 2.00 x 2.00 Bottom 5.75 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
100W
Style
Transitional
Glass Finish
Opal Etched Glass
Voltage
120V
Number of Lights
4
Material
STEEL
Collection
Atkins
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Matte black and opal etched glass make a perfect modern pairing in the Atkins collection. This trendy lighting collection elevates a classic silhouette with its unique, curving lines. Choose from a linear chandelier or classic shaded chandelier to add easy updated style to any kitchen, living room, or dining area.


  • •Product Design Style: Modern
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.