Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Atmore 3-Light Brushed Nickel Vanity Light ATMO8621BN

Atmore 3-Light Brushed Nickel Vanity Light (Discontinued)

  • Mfr # ATMO8621BN
  • Zoro # G506152750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATMO8621BN
Zoro #
G506152750
UPC #
611728351437
Country of Origin
China

Dimensions

Length
9.25
Width
21
Diameter
21
Depth (In)
7.5

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
60
Lamp Included
No
Dimmable
Yes
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Candelabra Base
Application
Home Lighting

Description

Atmore’s curved lines create a sumptuous addition to a primary or guest bathroom. This bath light features domed glass candle cups that maximize ambient light — a must for vanity spaces. In brushed nickel, Atmore radiates classic design sensibilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.