
Atmore 4-Light Brushed Nickel Vanity Light (Discontinued)
- Mfr # ATMO8629BN
- Zoro # G706152789
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATMO8629BN
Zoro #
G706152789
UPC #
611728351451
Country of Origin
China
Dimensions
Length
9.25
Width
29
Diameter
29
Depth (In)
7.5
Details
Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
60
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Indoor or Outdoor
Indoor
Bulb Base Type
Candelabra Base
Includes
Installation Guide
Application
Home Lighting
Description
Atmore’s curved lines create a sumptuous addition to a primary or guest bathroom. This bath light features domed glass candle cups that maximize ambient light — a must for vanity spaces. In brushed nickel, Atmore radiates classic design sensibilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.