Zoro Homepage
This item is Discontinued.
Quoizel Atticus Vanity Light ATT8602EK

Atticus Vanity Light (Discontinued)

  • Mfr # ATT8602EK
  • Zoro # G006152779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATT8602EK
Zoro #
G006152779
UPC #
611728301197
Country of Origin
China

Dimensions

Length
8.75
Width
16
Diameter
16
Depth (In)
6.5

Details

Item
Vanity Light
Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Dimmable
Yes
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting

Description

The Atticus is a vintage-inspired updated for today's modern bath. Tapered cage-like shades add an industrial touch, while the simple crossbar and deep earth black finish offers versatility. We recommend using vintage filament bulbs for maximum flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.