
Atticus Vanity Light
Mfr # ATT8603EK
Zoro # G706152802
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8.75
Width
23.5
Housing Finish
Earth Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATT8603EK
Zoro #
G706152802
UPC #
611728301159
Country of Origin
China
Dimensions
Length
8.75
Width
23.5
Diameter
23.5
Depth (In)
6.5
Details
Item
Vanity Light
Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Atticus
Shade Material
Steel
Lamp Included
No
Housing Material
STEEL
Fixture Wattage
100
Standards
ETL Listed
Dimmable
Yes
Lighting Certification
ETL
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Description
The Atticus is a vintage-inspired updated for today's modern bath. Tapered cage-like shades add an industrial touch, while the simple crossbar and deep earth black finish offers versatility. We recommend using vintage filament bulbs for maximum flair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.