Zoro Homepage
This item is Discontinued.
Quoizel Atticus Vanity Light ATT8604EK

Atticus Vanity Light (Discontinued)

  • Mfr # ATT8604EK
  • Zoro # G006152762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATT8604EK
Zoro #
G006152762
UPC #
611728301203
Country of Origin
China

Dimensions

Length
8.75
Width
32
Diameter
32
Depth (In)
6.5

Details

Item
Vanity Light
Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide

Description

The Atticus is a vintage-inspired updated for today's modern bath. Tapered cage-like shades add an industrial touch, while the simple crossbar and deep earth black finish offers versatility. We recommend using vintage filament bulbs for maximum flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.