
Auburn Chandelier
Mfr # ABN5006RK
Zoro # G006152465
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Material
Steel/Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABN5006RK
Zoro #
G006152465
UPC #
611728212509
Country of Origin
China
Dimensions
Length
28
Diameter
28
Width
28
Details
Item
Chandelier
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Material
Steel/Wood
Collection
Auburn
Standards
ETL Listed
Color
Black
Watts
60
Lamp Included
No
Dimmable
Yes
Number of Lights
6
Voltage
120v
Lighting Certification
ETL
FINISH
Rustic Black
Description
Natural aesthetics and a feminine style bring the European inspired design of the Auburn Collection to great heights. The finish is a textured and rich Rustic Black with an aged appeal that is featured on the scrolling arms and candle sleeves. The beautiful walnut stain highlights the unique wood patterns that make this chandelier everlasting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.