
Auburn Chandelier
Mfr # ABN5012RK
Zoro # G406152478
product price: $1,300.99
/eaKey Features
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABN5012RK
Zoro #
G406152478
UPC #
611728212516
Country of Origin
China
Dimensions
Diameter
36
Width
36
Length
31
Details
Item
Chandelier
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Dimmable
Yes
Number of Lights
12
Standards
ETL Listed
Color
Black
Lighting Certification
ETL
Watts
60
Voltage
120v
Collection
Auburn
Material
Steel/Wood
Lamp Included
No
FINISH
Rustic Black
Description
Natural aesthetics and a feminine style bring the European inspired design of the Auburn Collection to great heights. The finish is a textured and rich Rustic Black with an aged appeal that is featured on the scrolling arms and candle sleeves. The beautiful walnut stain highlights the unique wood patterns that make this chandelier everlasting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.