Zoro Homepage

Auburn Chandelier

  • Mfr # ABN5024RK

  • Zoro # G306152530


product price: $2,399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABN5024RK
Zoro #
G306152530
UPC #
611728212523
Country of Origin
China

Dimensions

Diameter
48
Width
48
Length
45

Details

Item
Chandelier
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Standards
ETL Listed
Color
Black
Voltage
120v
Material
Steel/Wood
Collection
Auburn
Watts
60
Dimmable
Yes
Number of Lights
24
Lighting Certification
ETL
Lamp Included
No
FINISH
Rustic Black

Description

Natural aesthetics and a feminine style bring the European inspired design of the Auburn Collection to great heights. The finish is a textured and rich Rustic Black with an aged appeal that is featured on the scrolling arms and candle sleeves. The beautiful walnut stain highlights the unique wood patterns that make this chandelier everlasting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.