
Audley Chandelier
Mfr # ADY5005OZ
Zoro # G106153522
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Collection
Audley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADY5005OZ
Zoro #
G106153522
UPC #
611728298893
Country of Origin
China
Dimensions
Width
26
Diameter
26
Length
25.75
Details
Item
Chandelier
Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Collection
Audley
Standards
ETL Listed
Color
Bronze
Material
Steel
Dimmable
Yes
Watts
60
Lighting Certification
ETL
Lamp Included
No
Number of Lights
5
Voltage
120v
FINISH
Old Bronze
Description
Delicate linen shades add a touch of chic sophistication to the Audley's traditional design. A classic silhouette in oil-rubbed bronze is updated with lustrous gold accents, offering versatility in both style and setting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.