Zoro Homepage

Ava Flush Mount

  • Mfr # TFAV1714VB

  • Zoro # G206152364


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Vintage Bronze
Length
9
Width
14
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFAV1714VB
Zoro #
G206152364
UPC #
611728110515
Country of Origin
China

Dimensions

Length
9
Width
14
Diameter
14
Overall Width (In)
14
Depth (In)
14

Details

Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Fixture Wattage
60
Includes
Installation Guide
Lighting Certification
ETL
Color
Bronze
Lamp Included
No
Housing Material
Resin
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Standards
ETL Listed
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Vintage Bronze

Description

Carefully selected jewel tones harmonize exquisitely in this stunning piece. Genuine art glass in shades of crimson saffron sapphire and emerald are complemented by round amber jewels setting your room aglow with rich color. Metal accents are curled into an abstract heart shape adorning this handcrafted work of art.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.