Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aviary Linear Chandelier

  • Mfr # AVY542PK

  • Zoro # G206152623


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Width
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVY542PK
Zoro #
G206152623
UPC #
611728306697
Country of Origin
China

Dimensions

Width
42
Length
20.25
Diameter
42

Details

Item
Chandelier
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Number of Lights
5
Lamp Included
No
Standards
ETL Listed
Collection
Aviary
Watts
60
Lighting Certification
ETL
Material
Stainless Steel
Color
Nickel
Voltage
120v
Dimmable
Yes
FINISH
Polished Nickel

Description

Industrial, ironclad elements reveal a surprisingly airy aesthetic in nickel or Palladian bronze. The Aviary chandelier, available in a variety of sizes, instantly enlivens dull spaces with a bold, angular shape, exposed candles and thick chain suspension. Free of superfluous scrolls and flourishes, Aviary speaks to simplicity of design rooted in farmhouse craftsmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.