Zoro Homepage

Aviary Linear Chandelier

  • Mfr # AVY542PN

  • Zoro # G106152624


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVY542PN
Zoro #
G106152624
UPC #
611728306765
Country of Origin
China

Dimensions

Width
42
Diameter
42
Length
20.25

Details

Item
Chandelier
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Standards
ETL Listed
Color
Bronze
Lamp Included
No
Material
Steel
Number of Lights
5
Voltage
120v
Dimmable
Yes
Collection
Aviary
Watts
60
Lighting Certification
ETL
FINISH
Palladian Bronze

Description

Industrial, ironclad elements reveal a surprisingly airy aesthetic in nickel or Palladian bronze. The Aviary chandelier, available in a variety of sizes, instantly enlivens dull spaces with a bold, angular shape, exposed candles and thick chain suspension. Free of superfluous scrolls and flourishes, Aviary speaks to simplicity of design rooted in farmhouse craftsmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.