
Aviary Linear Chandelier
Mfr # AVY654PN
Zoro # G506152668
product price: $1,198.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVY654PN
Zoro #
G506152668
UPC #
611728278291
Country of Origin
China
Dimensions
Length
25.5
Diameter
54
Width
54
Details
Item
Chandelier
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Standards
ETL Listed
Material
Steel
Number of Lights
6
Dimmable
Yes
Lamp Included
No
Collection
Aviary
Color
Bronze
Watts
60
Voltage
120v
Lighting Certification
ETL
FINISH
Palladian Bronze
Description
With a clean, simplistic design that suits a variety of home décor styles, the Aviary Collection is classic style with a minimalistic effect. The slender candle sleeves come in white for an elegant look but are also provided in sleek Polished Nickel to match the finish of this beautiful collection. This series is also available in a rich Palladian Bronze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.