
Aviary Mini Pendant
Mfr # AVY5203BN
Zoro # G106152808
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
17
Width
9.5
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVY5203BN
Zoro #
G106152808
UPC #
611728306789
Country of Origin
China
Dimensions
Length
17
Width
9.5
Diameter
9.5
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Aviary
Shade Material
Steel
Item
Pendant
Watts
60
Material
STEEL
Standards
ETL Listed
Includes
Installation Guide
Fixture Wattage
60
Lamp Included
No
Dimmable
Yes
FINISH
Brushed Nickel
Description
Industrial, ironclad elements reveal a surprisingly airy aesthetic in nickel or Palladian bronze. The Aviary chandelier, available in a variety of sizes, instantly enlivens dull spaces with a bold, angular shape, exposed candles and thick chain suspension. Free of superfluous scrolls and flourishes, Aviary speaks to simplicity of design rooted in farmhouse craftsmanship.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.