Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Aviary Mini Pendant AVY5203PN

Aviary Mini Pendant (Discontinued)

  • Mfr # AVY5203PN
  • Zoro # G906152893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVY5203PN
Zoro #
G906152893
UPC #
611728278277
Country of Origin
China

Dimensions

Length
17
Width
9.5
Diameter
9.5

Details

Color
Bronze
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Aviary
Shade Material
Steel
Item
Pendant
Fixture Wattage
60
Material
STEEL
Includes
Installation Guide
Standards
ETL Listed
Lamp Included
No
Dimmable
Yes
Watts
60
FINISH
Palladian Bronze

Description

Industrial, ironclad elements reveal a surprisingly airy aesthetic in nickel or Palladian bronze. The Aviary chandelier, available in a variety of sizes, instantly enlivens dull spaces with a bold, angular shape, exposed candles and thick chain suspension. Free of superfluous scrolls and flourishes, Aviary speaks to simplicity of design rooted in farmhouse craftsmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.