Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aviary Pendant

  • Mfr # AVY5204BN

  • Zoro # G806152948


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Length
13
Housing Finish
Nickel
Light Type
Candelabra Base
Style
Interior Lighting; Transitional
Fixture Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVY5204BN
Zoro #
G806152948
UPC #
611728306796
Country of Origin
China

Dimensions

Length
13
Cord Length
12 ft

Details

Housing Finish
Nickel
Light Type
Candelabra Base
Style
Interior Lighting; Transitional
Fixture Wattage
60

Description

Industrial, ironclad elements reveal a surprisingly airy aesthetic in nickel or Palladian bronze. The Aviary chandelier, available in a variety of sizes, instantly enlivens dull spaces with a bold, angular shape, exposed candles and thick chain suspension. Free of superfluous scrolls and flourishes, Aviary speaks to simplicity of design rooted in farmhouse craftsmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.