Zoro Homepage

Avignon 5-Light Matte Black Pendant

  • Mfr # QP5346MBK

  • Zoro # G806152313


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5346MBK
Zoro #
G806152313
UPC #
611728344354
Country of Origin
China

Dimensions

Length
19.25
Width
20
Diameter
20

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
Collection Name
Avignon
Shade Material
Steel
Item
Pendant
Watts
60
Standards
ETL Listed
Fixture Wattage
60
Material
STEEL
Lamp Included
No
Includes
Installation Guide
Dimmable
Yes
FINISH
Matte Black

Description

The Avignon light takes its cues from a vintage birdcage. With a lattice shape and matte black finish, this pendant is a softened spin on rustic or industrial design sensibilities. Add in vintage style bulbs (not included) for a dash of retro-inspired flare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.