Zoro Homepage

Avon Outdoor 1 Light Western Bronze

  • Mfr # AVN8405WT

  • Zoro # G012347534


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Frame Material
COASTAL ARMOUR ALUMINUM
Series
Avon
Light Bulb Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVN8405WT
Zoro #
G012347534
UPC #
611728377321
Country of Origin
China

Dimensions

Backplate Width
4.5"
Shade Dimensions
5.00 Top 5.00 Bottom 10.00 Side
Cord Length
6 In
Backplate Height
18"

Details

Number of Lights
1
Bulb Base Type
Medium
Frame Material
COASTAL ARMOUR ALUMINUM
Series
Avon
Light Bulb Wattage
100W
Style
Traditional
Glass Finish
Clear Glass
Indoor/Outdoor
Indoor/Outdoor
Standard
ETL Listed
Voltage
120V
FINISH
Western Bronze
Item Type
Outdoor Lantern

Description

Avon outdoor wall lanterns pair traditional design elements with industrial style accents. Available in multiple sizes, these wall lights are designed to instantly enhance your home's curb appeal. A handsome western bronze finish is accentuated by clear glass panels, and we recommend using vintage filament bulbs for an optimal glow. Hang Avon by itself or flank a front door with a sconce on either side to create welcoming illumination for your guests.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.