
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWD540AN
Zoro #
G906152718
UPC #
611728314951
Country of Origin
China
Dimensions
Length
10
Height
10.75
Width
40
Cord Length
8 ft
Canopy Size
11.00 in W x 4.75 in L
Details
Item
Medium Base
Fixture Wattage
100
Finish
Nickel
Fixture Voltage
120
Material
Steel
Product Design
Transitional
Suggested Use Location
Kitchen
Extension Rods
(4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods
Description
Make a statement with the transitional style of the Awendaw collection. The open, rectangular silhouette and stainless steel cable detail offers modern appeal while showcasing the light source. This collection is finished in Antique Brushed Nickel and complemented with matching socket covers and cable detailing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.