Zoro Homepage

Awendaw Vanity Light

  • Mfr # AWD8616MBK

  • Zoro # G406152676


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
8
Width
16
Housing Finish
Matte Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWD8616MBK
Zoro #
G406152676
UPC #
611728331101
Country of Origin
China

Dimensions

Length
8
Width
16
Diameter
16
Depth (In)
6

Details

Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Indoor or Outdoor
Indoor
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base

Description

Awendaw bath lights make a bold statement with their transitional and industrial styling. The open, rectangular silhouette of these fixtures is highlighted by a Matte Black finish and sleek cable detailing. Choose from a variety of sizes in this versatile collection to personalize your bathroom lighting today. The Awendaw collection also includes a semi-flush mount and several hanging lights in an Antique Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.