
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWD8632MBK
Zoro #
G306153018
UPC #
611728331125
Country of Origin
China
Dimensions
Length
8
Width
32
Diameter
32
Depth (In)
6
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Lighting Certification
ETL
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Description
Awendaw bath lights make a bold statement with their transitional and industrial styling. The open, rectangular silhouette of these fixtures is highlighted by a Matte Black finish and sleek cable detailing. Choose from a variety of sizes in this versatile collection to personalize your bathroom lighting today. The Awendaw collection also includes a semi-flush mount and several hanging lights in an Antique Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.