
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXE8615BN
Zoro #
G306152967
UPC #
611728332269
Country of Origin
China
Dimensions
Length
8.5
Width
15
Diameter
15
Depth (In)
6
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Dimmable
Yes
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Description
A timeless Brushed Nickel finish and clear seeded glass shades are the highlight of the Axel collection. Available in many different sizes, these versatile bath lights are sure to elevate your bathroom and give you a spa-like experience. A simple silhouette and black industrial style accents give these light fixtures a unique flair, making these great additions to any transitional or farmhouse inspired room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.