
Axel Vanity Light
Mfr # AXE8622BN
Zoro # G906153043
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
8.5
Width
22
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXE8622BN
Zoro #
G906153043
UPC #
611728332238
Country of Origin
China
Dimensions
Length
8.5
Width
22
Diameter
22
Depth (In)
6
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Lighting Certification
ETL
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
A timeless Brushed Nickel finish and clear seeded glass shades are the highlight of the Axel collection. Available in many different sizes, these versatile bath lights are sure to elevate your bathroom and give you a spa-like experience. A simple silhouette and black industrial style accents give these light fixtures a unique flair, making these great additions to any transitional or farmhouse inspired room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.