Zoro Homepage

Axel Vanity Light

  • Mfr # AXE8630BN

  • Zoro # G906153463


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
8.5
Width
30.75
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXE8630BN
Zoro #
G906153463
UPC #
611728332276
Country of Origin
China

Dimensions

Length
8.5
Width
30.75
Diameter
30.75
Depth (In)
6

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Dimmable
Yes
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base

Description

A timeless Brushed Nickel finish and clear seeded glass shades are the highlight of the Axel collection. Available in many different sizes, these versatile bath lights are sure to elevate your bathroom and give you a spa-like experience. A simple silhouette and black industrial style accents give these light fixtures a unique flair, making these great additions to any transitional or farmhouse inspired room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.