
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCAS8505C
Zoro #
G506152200
UPC #
611728264782
Country of Origin
China
Dimensions
Diameter
4.5
Width
4.5
Length
13
Details
Dimmable
No
Fixture Voltage
120v
Finish
Polished Chrome
Item
Wall Sconce
Glass Color
Chrome
Standards
ETL Listed
Fixture Wattage
22
Lamp Type
Integrated LED
Lighting Certification
ETL
Lamp Included
Yes
Housing Material
Steel
FINISH
Polished Chrome
Description
Streamlined and functional, the Axis Bath Series brings modern sensibility to Quoizel’s Platinum Collection with the simplicity of its design. The sleek Polished Chrome finish on the base extends to the open ends of the opal etched glass for a cohesive look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.