Ayla 2-Light Matte Black Table Lamp
- Mfr # TF6840MBK
- Zoro # G823954884
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Depth
15.75 in
Style
Traditional
Series
Ayla
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF6840MBK
- Zoro #
- G823954884
- UPC #
- 611728396308
- Country of Origin
- China
- Finish
- Matte Black
- Style
- Traditional
- Series
- Ayla
- Voltage
- 120V
- ETL Rating
- Portable
- Number of Lights
- 2
- Color
- Black
- Certification
- ETL Listed
- Item
- Table Lamp
- Material
- Resin
Dimensions
- Depth
- 15.75 in
- Height
- 22 in
Description
The Ayla table lamp combines traditional style with Tiffany-inspired artistry and lasting charm. A matte black finish pairs beautifully with multicolor art glass, creating a warm, inviting glow rich with color and detail. The geometric shade design with jewel-toned accents and sculptural base add classic appeal, making Ayla ideal for living rooms, bedrooms, offices, and reading spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.