Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Azalea Island Led Light Matte Black

  • Mfr # PCAZA340MBK

  • Zoro # G912348709


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Matte Black
Standard
ETL Listed
Bulb Included
Y
Cord Length
6 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAZA340MBK
Zoro #
G912348709
UPC #
611728357132
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.50 x 3.50 Top 6.00 x 6.00 Bottom 6.50 Side

Details

Frame Material
STEEL
Frame Finish
Matte Black
Standard
ETL Listed
Bulb Included
Y
Style
Farmhouse
Series
Azalea
Voltage
120V
Indoor/ Outdoor
Indoor
Item Type
Island Light

Description

The Azalea light offers a fresh, sleek interpretation of Sputnik-style designs. With an integrated LED light source, this island light casts a continuous glow amid a sculptural, geometric silhouette. A matte black finish includes subtle gold flourishes that infuse a touch of modern glamour.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.