Zoro Homepage
This item is Discontinued.
Quoizel Bain 3-Light Mystic Black Mini Pendant BAN1511K

Bain 3-Light Mystic Black Mini Pendant (Discontinued)

  • Mfr # BAN1511K
  • Zoro # G006153271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAN1511K
Zoro #
G006153271
UPC #
611728349618
Country of Origin
China

Dimensions

Length
20.5
Width
11.5
Diameter
11.5

Details

Color
Black
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Brass
Item
Mini Pendant
Includes
Installation Guide
Fixture Wattage
60
Dimmable
Yes
Lamp Included
No

Description

Bain is a versatile pendant that can be hung inside or outside of your home. This transitional collection complements many architectural styles, adding beauty and function. Crafted from solid brass, the Bain features a classic silhouette with clear beveled glass for optimum light output.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.