
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAN9011K
Zoro #
G406150481
UPC #
611728191583
Country of Origin
China
Dimensions
Length
23
Width
11
Dia. (In.)
11
Details
Item
Outdoor Post Lantern
Finish
Mystic Black
Glass Color
Black
Max. Wattage
60
Bulb Base Type
Candelabra Base
Dimmable
Yes
Lamp Included
No
Bulb Type
Incandescent
Voltage
120v
Housing Material
Brass
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
Home Lighting
Includes
Installation Guide
Description
This transitional collection complements many architectural styles and gives the exterior of your home both beauty and security. Crafted from solid brass, the Bain features a classic silhouette with clear beveled glass for optimum light output.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.