
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAN8409K
Zoro #
G706150433
UPC #
611728191545
Country of Origin
China
Dimensions
Width
9.5
Length
18
Dia. (In.)
9.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Mystic Black
Glass Color
Black
Lighting Certification
ETL
Lamp Type
Incandescent
Fixture Wattage
60
Housing Material
Brass
Lamp Included
No
Description
This transitional collection complements many architectural styles and gives the exterior of your home both beauty and security. Crafted from solid brass, the Bain features a classic silhouette with clear beveled glass for optimum light output.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.