
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAN8411K
Zoro #
G106150408
UPC #
611728191552
Country of Origin
China
Dimensions
Width
11
Length
21.5
Dia. (In.)
11
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Mystic Black
Glass Color
Black
Standards
ETL Listed
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Brass
Lighting Certification
ETL
Fixture Wattage
60
FINISH
Mystic Black
Description
This transitional collection complements many architectural styles and gives the exterior of your home both beauty and security. Crafted from solid brass, the Bain features a classic silhouette with clear beveled glass for optimum light output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.