Zoro Homepage

Balchier Mini Pendant 1 Light Matte Black

  • Mfr # BCR1507MBK

  • Zoro # G112348554


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Balchier
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCR1507MBK
Zoro #
G112348554
UPC #
611728375556
Country of Origin
China

Dimensions

Cord Length
12 Ft
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.25 Side
Chain Length
8"
Canopy Size
5.00"W X 5.00"L

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Balchier
Item
Pendant
Fixture Type
Medium
Material
STEEL
Watts
100W
Glass Finish
Clear Hammered Glass
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Balchier Mini Pendant 1 Light Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.