Zoro Homepage

Balchier Outdoor Wall 1 Light Matte Black

  • Mfr # BCR8406MBK

  • Zoro # G412347417


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Balchier
Watts
100W
Standards
ETL Listed
Glass Finish
Clear Hammered Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCR8406MBK
Zoro #
G412347417
UPC #
611728365618
Country of Origin
China

Dimensions

Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.25 Side
Backplate Width
4.5"
Backplate Height
7"
Cord Length
6 In

Details

Item
Outdoor Lantern
Voltage
120V
Series
Balchier
Watts
100W
Standards
ETL Listed
Glass Finish
Clear Hammered Glass
Number of Light Bulbs Required
1
Fixture Type
Medium
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional
Finish
Matte Black

Description

Clear hammered glass adds major visual intrigue in the Balchier lantern collection. The coastal-inspired frame is crafted from steel and finished in a classic matte black, creating a look that is both on-trend and durable. Install Balchier by itself or flank a front door with a lantern on either side to create instant, welcoming illumination for your guests. Balchier is also available as a post or hanging lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.