Shop QUOIZEL
See all product information
Create Account
Baltic 1-Light Brushed Gold Pendant Light
- Mfr # BTC1512BRG
- Zoro # G523954894
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Series
Baltic
Color
Gold
Number of Lights
1
Height
14.75 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTC1512BRG
- Zoro #
- G523954894
- UPC #
- 611728393185
- Country of Origin
- China
- Series
- Baltic
- Color
- Gold
- Number of Lights
- 1
- Item
- Pendant
- Voltage
- 120V
- Damp/Wet Rating
- Damp
- Style
- Coastal
- Lighting Certification
- ETL Listed
- Shade Material
- Steel
- Housing Finish
- Brushed Gold
Dimensions
- Height
- 14.75 in
- Width
- 12 in
- Depth
- 12 in
Description
The Baltic pendant light blends natural materials with modern coastal style. Clear water glass adds rippled texture, while hand-wrapped rope detailing brings nautical charm and organic warmth. Available in matte black or brushed gold, this hanging light features clean Scandinavian-inspired lines that complement coastal, farmhouse, and transitional interiors. Ideal for kitchens, dining rooms, bedrooms, entryways, and living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.