Shop QUOIZEL
See all product information
Create Account
Baltic 1-Light Brushed Gold Wall Sconce
- Mfr # BTC8605BRG
- Zoro # G523954917
product price:Â
$
79.99
/ea
Key Features
Style
Coastal
Series
Baltic
Fixture Voltage
120V
Depth
5.75 in
Height
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTC8605BRG
- Zoro #
- G523954917
- UPC #
- 611728393253
- Country of Origin
- China
- Item
- Wall Sconce
- Style
- Coastal
- Series
- Baltic
- Fixture Voltage
- 120V
- Finish
- Brushed Gold
- Damp/Wet Rating
- Damp
- Glass Color
- Gold
- Body Material
- Steel
- Lighting Certification
- ETL Listed
- Number of Lights
- 1
Dimensions
- Depth
- 5.75 in
- Height
- 11.75 in
- Width
- 4.75 in
Description
The Baltic wall sconce blends natural materials with modern coastal style. Clear water glass adds rippled texture, while hand-wrapped rope detailing brings nautical charm and organic warmth. Available in matte black or brushed gold, this wall light features clean Scandinavian-inspired lines that complement coastal, farmhouse, and transitional interiors. Ideal for bathrooms, hallways, bedrooms, entryways, and living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.