Shop QUOIZEL
See all product information
Create Account
Baltic 2-Light Brushed Gold Vanity Light
- Mfr # BTC8614BRG
- Zoro # G023954929
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
9.25 in
Housing Finish
Brushed Gold
Lighting Certification
ETL Listed
Style
Coastal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTC8614BRG
- Zoro #
- G023954929
- UPC #
- 611728393147
- Country of Origin
- China
- Voltage
- 120V
- Item
- Vanity Light
- Housing Finish
- Brushed Gold
- Lighting Certification
- ETL Listed
- Style
- Coastal
- Shade Material
- Steel
- Series
- Baltic
- Color
- Gold
- Damp/Wet Rating
- Damp
- Number of Lights
- 2
Dimensions
- Height
- 9.25 in
- Depth
- 5.75 in
- Width
- 14.5 in
Description
The Baltic bath light blends natural materials with modern coastal style. Clear water glass and natural rope detailing add nautical charm and organic texture, while the clean Scandinavian-inspired design creates a refined, minimalist look. Available in multiple vanity light sizes, Baltic is ideal for a variety of bathrooms, powder rooms, and vanity spaces. Choose from matte black, matte white, and brushed gold to illuminate your vanity in style.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.