Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baltic Bath 4 Lights Matte Black

  • Mfr # BTC8634MBK

  • Zoro # G412348667


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Baltic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTC8634MBK
Zoro #
G412348667
UPC #
611728365113
Country of Origin
China

Dimensions

Backplate Width
5"
Backplate Height
5"
Shade Dimensions
2.64 x 2.64 Top 3.38 x 3.38 Bottom 6.00 Side
Cord Length
6 In

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Baltic
Fixture Type
Medium
Housing Material
STEEL
Max. Fixture Wattage
100W
Standards
ETL Listed
Shade Finish
Clear Water Glass
Indoor/ Outdoor
Indoor

Description

Natural elements abound in the Baltic collection, part of the Quoizel Naturals series. Clear water glass and rope detailing call to mind nautical elements, like the Baltic Sea for which it was named. Fittingly, the pared-back design, featuring a matte black finish, embodies the minimalist, neutral aesthetic of Scandinavian style. Choose from a mini pendant, chandelier, or bath light for a distinctive statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.