Zoro Homepage

Baltic Chandelier 5 Lights Matte Black

  • Mfr # BTC5025MBK

  • Zoro # G312348491


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Voltage
120V
Style
Modern
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTC5025MBK
Zoro #
G312348491
UPC #
611728357668
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.50 Top 5.50 Bottom 8.75 Side

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Voltage
120V
Style
Modern
Standards
ETL Listed
Number of Lights
5
Collection
Baltic
Material
COASTAL ARMOUR STEEL
Glass Finish
Clear Water Glass
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Organic elements abound in the Baltic light, part of the Quoizel Naturals series. Clear water glass and rope detailing call to mind nautical elements, like the Baltic Sea for which it was named. Fittingly, the pared-back design, featuring a matte black finish, embodies the minimalist, neutral aesthetic of Scandinavian style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.