Zoro Homepage

Bankston 4-Light Matte Black Pendant

  • Mfr # QP5600MBK

  • Zoro # G706152888


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5600MBK
Zoro #
G706152888
UPC #
611728359808
Country of Origin
China

Dimensions

Length
13.25
Width
18.25
Diameter
18.25

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Fixture Wattage
60
Dimmable
Yes
Lamp Included
No
Watts
60
Standards
ETL Listed
Material
COPPER-STEEL
FINISH
Matte Black

Description

Staggered mercury glass panels give Bankston a character all its own. With a matte black finish, this design, available as a pendant or semi-flush mount, enhances contemporary spaces with sculptural panache. Mercury glass is an homage to antique fixtures, made modern in the hands of Quoizel artisans.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.