Zoro Homepage

Barber Outdoor Wall 1 Light Antique Brushed Alu

  • Mfr # BAB8409ABA

  • Zoro # G012347497


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Barber
Watts
100W
Fixture Type
Medium
Number of Light Bulbs Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB8409ABA
Zoro #
G012347497
UPC #
611728366028
Country of Origin
China

Dimensions

Backplate Height
6.25"
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.25 Side
Backplate Width
6.25"
Cord Length
8 Ft
Canopy Size
10.25"W X 4.75"L

Details

Item
Outdoor Lantern
Voltage
120V
Series
Barber
Watts
100W
Fixture Type
Medium
Number of Light Bulbs Required
1
Glass Finish
Clear Seedy Glass
Standards
ETL Listed
Indoor/ Outdoor
Indoor/Outdoor
Base Material
STEEL
Design Style
Transitional
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods
Finish
Antique Brushed Aluminum

Description

Barber wall lanterns give a subtle nod to both industrial and nautical design. The sleek silhouette features bold double lines, intricate knob detailing and an exposed bulb socket. A clear seedy glass shade completes the look, creating a unique illumination effect. The antique brushed aluminum finish enhances the coastal feel, while the matte black offers classic styling. As part of our Coastal Armour collection, this product is durable, marine grade.


  • •Product Design Style: Farmhouse
  • •Product Finish: Aluminum
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.