Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barbour Wall Sconce

  • Mfr # QW4071WS

  • Zoro # G006152649


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Diameter
8
Dimmable
Yes
Fixture Voltage
120v
Finish
Weathered Brass
Glass Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QW4071WS
Zoro #
G006152649
UPC #
611728299586
Country of Origin
China

Dimensions

Diameter
8
Width
8
Length
26.5

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Weathered Brass
Item
Wall Sconce
Glass Color
Brass
Lamp Included
No
Lamp Type
Incandescent
Lighting Certification
ETL
Housing Material
Steel
Fixture Wattage
60
Standards
ETL Listed
FINISH
Weathered Brass

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.