Zoro Homepage

Bardot Pendant Led Light Matte Black

  • Mfr # PCBDO2827MBK

  • Zoro # G012348531


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Collection Name
Bardot
Lamp Included
Y
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBDO2827MBK
Zoro #
G012348531
UPC #
611728370629
Country of Origin
China

Dimensions

Shade Dimensions
3.00 Top 3.50 Bottom 5.75 Side
Cord Length
6 In

Details

Voltage
120V
Style
Transitional
Collection Name
Bardot
Item
Pendant
Lamp Included
Y
Standards
ETL Listed
Material
STEEL
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Create a cool and contemporary look with Bardot, part of the popular Platinum by Quoizel collection. With an integrated LED light source, this pendant light casts an alluring glow amid a sculptural, geometric silhouette. Finished in matte black, Bardot is sure to make a bold statement over any kitchen island, table, or living room space.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.