
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDS9010AGV
Zoro #
G506150565
UPC #
611728299180
Country of Origin
China
Dimensions
Width
10
Length
21.75
Dia. (In.)
10
Details
Item
Outdoor Post Lantern
Finish
Aged Verde
Glass Color
Iron
Bulb Primary Application
Home Lighting
Includes
Installation Guide
Dimmable
Yes
Bulb Type
Incandescent
Max. Wattage
60
Lamp Included
No
Indoor/Outdoor Usage
Outdoor
Bulb Base Type
Candelabra Base
Voltage
120v
Housing Material
Brass
Description
The Bardstown is crafted from solid brass and conveys sophisticated elements of early Americana styling. The seedy glass panels, delicately sloped roof and aged verde finish infuse this classic lantern with stately charm. We recommend using vintage filament bulbs for maximum flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.