
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDS8408AGV
Zoro #
G606150557
UPC #
611728299135
Country of Origin
China
Dimensions
Width
8
Length
18
Dia. (In.)
8
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Watts
100
Finish
Aged Verde
Glass Color
Iron
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Brass
Standards
ETL Listed
Fixture Wattage
100
Lighting Certification
ETL
FINISH
Aged Verde
Description
The Bardstown is crafted from solid brass and conveys sophisticated elements of early Americana styling. The seedy glass panels, delicately sloped roof and aged verde finish infuse this classic lantern with stately charm. We recommend using vintage filament bulbs for maximum flair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.