
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDS8410AGV
Zoro #
G406150573
UPC #
611728299166
Country of Origin
China
Dimensions
Width
10
Length
22.5
Dia. (In.)
10
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Aged Verde
Glass Color
Iron
Lamp Included
No
Lighting Certification
ETL
Housing Material
Brass
Lamp Type
Incandescent
Fixture Wattage
60
Description
The Bardstown is crafted from solid brass and conveys sophisticated elements of early Americana styling. The seedy glass panels, delicately sloped roof and aged verde finish infuse this classic lantern with stately charm. We recommend using vintage filament bulbs for maximum flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.