Zoro Homepage

Barlow Pendant

  • Mfr # BAW1820WS

  • Zoro # G406153208


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAW1820WS
Zoro #
G406153208
UPC #
611728320396
Country of Origin
China

Dimensions

Length
28.25
Width
20
Diameter
20

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Barlow
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Includes
Installation Guide
Watts
60
Fixture Wattage
60
Material
COASTAL ARMOUR ALUMINUM
Dimmable
Yes
Lamp Included
No
FINISH
Weathered Brass

Description

The Barlow's transitional design adds simple sophistication to any space. The gleaming polished nickel frame highlights the beautiful drum silhouette of the outer shade, which features clear bent glass panels. Within the drum, seedy glass surrounds each individual candle, creating a layered look that's sure to please.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.