
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAE1510GK
Zoro #
G606153510
UPC #
611728349601
Country of Origin
China
Dimensions
Length
13.75
Width
10.25
Diameter
10.25
Details
Color
Grey
Housing Finish
Grey Ash
Lamp Type
Incandescent
Voltage
120v
Shade Material
Aluminum
Item
Mini Pendant
Includes
Installation Guide
Fixture Wattage
150
Dimmable
Yes
Lamp Included
No
Description
The Barre collection makes a great addition to your home - whether you choose to hang it inside or outside. The transitional style of this fixture is finished in Grey Ash and features an oversized clear seedy glass globe for a dramatic look. As a part of our Coastal Armour collection, this fixture is crafted fron cast aluminum and built to withstand the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.