Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barre Outdoor Wall Lantern

  • Mfr # BAE8407GK

  • Zoro # G606149810


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7.25
Length
10.25
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAE8407GK
Zoro #
G606149810
UPC #
611728316405
Country of Origin
China

Dimensions

Width
7.25
Length
10.25
Dia. (In.)
7.25

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Grey Ash
Glass Color
Grey
Housing Material
Aluminum
Standards
ETL Listed
Lamp Included
No
Lamp Type
Incandescent
Lighting Certification
ETL
Fixture Wattage
100

Description

Elevate your home's curb appeal with the Barre collection. The transitional style of this fixture is finished in grey ash and features an oversized clear seedy glass globe for a dramatic look. Barre offers a complete collection - choose from a hanging lantern, multiple sizes of wall lanterns, or a post lantern. As a part of our Coastal Armour collection, this fixture is crafted fron cast aluminum and built to withstand the elements. All Coastal Armour products are durable, marine grade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.